Absorbent Maintenance Pads


Select
£36.99 Inc VAT (20%)


See all variants from £36.99

Description

Maintenance Absorbent pads and rolls are the ideal solution for regular workplace maintenance and soaking up small spills and leaks. These economic pads absorb both water and oil-based fluids for a cleaner and safer workplace.

Features and Benefits
• Bonded with cover stock for excellent wet strength and durability
• Highly absorbent with excellent fluid retention
• Bonded and perforated for greater utility and strength
• Designed to selectively absorb appropriate liquids for convenience
• Manufactured from high-grade polypropylene for excellent wear and product life
• Perfect for emergency response or day to day applications

Standards
• Tested to BS 7959

Notes
• Fire retardant

Feature Attributes

Length:
500 mm
Application:
Maintenance
Type:
Pad
Width:
400 mm
Colour:
Grey/Black
Standards Met:
BS 7959-1, 2004,ISO 14001,ISO 9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome