Absorbent Pads S-Eco Drum Top Pads 250L Barrel, Pack of 5

Order Code: ZT1185938X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy. As Oil Only can be used outside and will not absorb water.

Features:

• Grey/Black
• Absorbent capacity: 1L
• Size: 56 x 56cm
• For absorbing most water and oil based fluids
• Ideal for the workplace


Benefits:

• Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy
• BS 7959
• Pack of 5

See full description
Specifications for Absorbent Pads S-Eco Drum Top Pads 250L Barrel, Pack of 5
  • Application
    Maintenance
  • Width
    560mm
  • Colour
    Grey/Black
  • MFR Part No.
    M3360056
  • Length
    560mm
  • Absorbent Capacity
    1L
  • Type
    Pad
  • Pack Quantity
    5
  • Overall Width
    40cm
  • Standards Met
    ISO 14001
    ISO 9001
    BS 7959-1, 2004
  • Overall Length
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome