Absorbent Pads S-Extra Oil Only, Pack of 100

Order Code: ZT1185940X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

Oil-Only Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.


Extra Pads

• Tested to BS 7959.
Size: 50x40cm
Pack qty: 100
Absorption: 120ltr

See full description
Specifications for Absorbent Pads S-Extra Oil Only, Pack of 100
  • Colour
    White
  • MFR Part No.
    H0215040
  • Length
    500mm
  • Application
    Oil
  • Absorbent Capacity
    1.2L
  • Width
    400mm
  • Type
    Pad
  • Pack Quantity
    100
  • Standards Met
    ISO 9001
    ISO 14001
    BS 7959-1, 2004
  • Overall Length
    50cm
  • Overall Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome