0
1

Absorbent Pads S-Extra, Pack of 100

Order Code: ZT1185937X

£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£78.117%


Description

Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in colour, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres.


Extra Pads

• Tested to BS 7959.
Size: 50x40cm
Pack qty: 100
Absorption: 120ltr

See full description
Specifications for Absorbent Pads S-Extra, Pack of 100
  • Application
    Maintenance
  • Pack Quantity
    100
  • MFR Part No.
    M0215040
  • Width
    400mm
  • Type
    Pad
  • Length
    500mm
  • Absorbent Capacity
    1.2L
  • Colour
    Grey/Black
  • Overall Length
    50cm
  • Overall Width
    40cm
  • Standards Met
    BS 7959-1, 2004
    ISO 14001
    ISO 9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome