Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Absorbent Pads & Mats
CBV-100 Chemical Pads PK-100
By Fentex
Order Code:
ZT2490424S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 +
£61.74
5%
1
Add to basket
Get it in
12-15
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/safety/absorbent-pads-and-mats/cbv-100-chemical-pads-pk-100/p/ZT2490424S
Add to quotation
View all Absorbent Pads & Mats
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for CBV-100 Chemical Pads PK-100
Type
Absorbent Pad
MFR Part No.
CBV-100
Absorbent Capacity
60L Per Pack
Application
Chemical
Overall Height
41cm
Overall Width
48cm
Overall Length
52cm
Standards Met
ISO 14001
ISO 9001
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome