0
1
2
3

Dewatering Bag (914mm x 1219mm) 340 L

Order Code: ZT3614066S

£47.99 Inc VAT (20%)
£49.994% off


Description

Effective solution for the collection of potential harmful sediments from dirty water pumped out of excavation works including flood water that would otherwise pollute the surrounding environment
Sediment-laden water is simply pumped into the filter bag which trap the solids inside
Allows filtered water to flow freely out through the geotextile fabric to disperse into the surrounding ground
Detains both oil and sediment/silt, offering a combination of benefits not available in alternative dewatering bags
Light, compact and easy to store
Accommodates up to 102mm diameter discharge hose
Single use only
Material: 8 oz. Non Woven
NOTE: To increase the efficiency of filtration, the bag can be placed on an aggregate or haybale bed to maximize water flow through the surface area of the bag

See full description
Specifications for Dewatering Bag (914mm x 1219mm) 340 L
  • Product Type
    Dewatering Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome