Double Weight General Purpose Absorbent Pads 39 x 48cm - Poly Pack of 100

Order Code: ZT3151027S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.994%


Description

100 Double weight General Purpose absorbent pads. For use on all non-hazardous workshop liquids. Strong wicking action for easy clean-up of everyday spills and leaks and tough, hard-wearing finish make these pads ideal for use in industrial applications. Central perforation for easy tearing and maximum economy.

Specifications for Double Weight General Purpose Absorbent Pads 39 x 48cm - Poly Pack of 100
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome