Eco Classic Oil Only Drum Top Pad - H2760056, Pack of 25

Order Code: ZT1157290P

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy. As Oil Only can be used outside and will not absorb water.

• Size: 56cm Dia
• Absorbency: 25L
• Absorbs: Oils Only

See full description
Specifications for Eco Classic Oil Only Drum Top Pad - H2760056, Pack of 25
  • Pack Quantity
    25
  • Product Type
    Oil Only Drum Top Pad
  • Diameter
    56cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome