Heavy Goods Vehicle Disinfectant Mats

Order Code: ZT1175632P

£699.99 Inc VAT (20%)


Description

Dispenses disinfectant onto the tyres of heavy goods vehicles to aid biosecurity in dairies, farms, poultry sheds, food factories, horticulture units, vet practices, wildlife safari parks, zoos and stables. Extremely hardwearing absorbent matting contained within a PVC coated polyester envelope. The disinfectant is transferred evenly onto the tyres without splashing which reduces wastage. The disinfectant does not contaminate the surrounding area. Easy to transport and can be used on any flat surface. Supplied with easy fix bolts. Two mats per pack. Dimensions length x width 3500 x 1000mm, containment capacity 50 litres, weight 32kgs.

See full description
Specifications for Heavy Goods Vehicle Disinfectant Mats
  • MFR Part No.
    FL-04-401
  • Type
    HGV
  • Product Type
    Disinfectant Mat
  • Material
    PVC Coated Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome