KOMPAKT Sealing Mat, Reusable, LxWxH 1200 X 1200 X 13mm

Order Code: ZT2726939S

£539.99 Inc VAT (20%)


Description

KOMPAKT sealing mat, reusable, LxWxH 1200 x 1200 x 13 mm. Supplied = assembled. Length = 1200 mm. Width = 1200 mm. Mat height = 13 mm. Material = polyurethane. Model = universal. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks, surface leaks. Application = normal. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Protection from escaping hazardous substances - temporarily seals manholes, drains etc. quickly. Resistant against many chemicals, oils and water-based liquids. Flexible, ready to use, reusable - simply wash with soapy water. Special plastic bonds perfectly to the surface, flexible and leakproof. Lightweight and compact seal for emergency and preventive use. Available in two different sizes, the KOMPAKT sealing mat (sewer cover, gully cover) made of polyurethane prevents leaked liquids from entering drains, grates or manhole covers and therefore protects sewer systems from contamination. The sealing mat only has to be placed over the drain and the leakage is stopped. Resistant to most oils, as well as a multitude of water-based industrial chemicals. Due to its flexibility, it can be used immediately on almost any surface, is reusable (easy to clean with soap and water) and therefore extremely economical. The KOMPAKT sealing mat was specifically designed for mobile use, such as in emergency vehicles for the fire brigade and civil defence agencies or for towing services. Due to its design, the KOMPAKT sealing mat is very light in weight and can be folded together to a very small volume to save space. Simple to use, easy to clean. In addition, less preliminary cleaning of the floor surface is required. Ideal for quick, mobile use. Please note: the sealing mats cannot be driven on and are not electrically conductive. Please enquire for a silicone-free version.

See full description
Specifications for KOMPAKT Sealing Mat, Reusable, LxWxH 1200 X 1200 X 13mm
  • Product Type
    Flexible Seals
  • Model
    Universal
  • Material
    Polyurethane
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Supplied
    Assembled
  • Application
    Indoor and Outdoor Use
    Normal
  • Frequency of Use
    Multiple
  • Width
    1200mm
  • Height
    13mm
  • Length
    1200mm