Maintenance Pads, 40cm x 35cm, Pack of 100

Order Code: ZT1255024X

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Ideal for incidental spills, the Ecosoak maintenance pads from Ecospill are convenient for use at workstations. Their smaller size allows for access into hard to reach and tight spaces to ensure complete clean-up.

Features and Benefits
• 0.7L absorbent capacity per pad, to ensure effective coverage of spills as and when they occur
• Maintenance type pad, colour coded grey for ease of identification in the event of a spill
• Small and compact size makes them easy and quick to deploy; simply place the pad on the affected area
• Pack of 100 makes sure you have an ample amount for multiple or large spills
• Pads must be disposed of in compliance with the absorbed liquid destruction regulation
• Excellent resistance to wear and market-leading tensile strength
• Double-sided coverstock for enhanced absorbency
• Extremely low lint to prevent product contamination where required

Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001

See full description
Specifications for Maintenance Pads, 40cm x 35cm, Pack of 100
  • Colour
    Grey
  • Length
    400mm
  • Application
    Maintenance
  • Type
    Pad
  • MFR Part No.
    M0514035
  • Width
    350mm
  • Pack Quantity
    100
  • Absorbent Capacity
    0.7L Per Pad
  • Overall Width
    40cm
  • Overall Length
    50cm
  • Standards Met
    BS 7959-1, 2004
    ISO 14001
    ISO 9001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome