MAT215 Skimming PIG Mat Sheets

Order Code: ZT3302391S

£2.69each Inc VAT (20%)
£538.00 minimum order value

Minimum order quantity: 200.

Description

Single weight. Static-dissipative absorbent material that reduces sparking. Absorbs petroleum based liquids and repels water. 380 x 510mm. Absorbs 473ml per pad. Sold as single sheets

Specifications for MAT215 Skimming PIG Mat Sheets
  • MFR Part No.
    MAT215
  • Type
    Absorbent Mat
  • Application
    Oil
  • Absorbent Capacity
    0.5L Per Pad
  • Overall Width
    38cm
  • Overall Length
    51cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome