0
1
2
3

Plumbers Pads FL-151-154UB

Order Code: ZT3613936S

£20.99 Inc VAT (20%)


Description

Designed to protect carpets and flooring from overhead water based leaks and minor plumbing issues
Convenient to store, quick and easy to deploy
Surfaces are quickly made safe from slip hazards
Manufactured from a minimum of 50% reclaimed materials
Non toxic and non hazardous
Dimensions length x width 370 x 270mm
Absorbency capacity per pad 2 litres
Pack of 5

See full description
Specifications for Plumbers Pads FL-151-154UB
  • Pack Quantity
    5
  • Type
    Absorbent Pad
  • MFR Part No.
    FL-151-154UB
  • Application
    Maintenance
  • Absorbent Capacity
    2L Per Pad
  • Overall Length
    37cm
  • Overall Width
    37cm