S-Eco Drum Top Pads - 205LTR Barrel (PK-5)

Order Code: ZT3952641S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%


Description

Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy. As Oil Only can be used outside and will not absorb water.

Features:

Grey/Black
Absorbent capacity: 1L
Size: 56 x 56cm
For absorbing most water and oil based fluids
Ideal for the workplace


Benefits:

Exact Diameter to fit on the tops of 205ltr drums, keeping sites tidy
BS 7959
Pack of 5

See full description
Specifications for S-Eco Drum Top Pads - 205LTR Barrel (PK-5)
  • MFR Part No.
    M3360056
  • Application
    Maintenance
  • Type
    Absorbent Pad
  • Absorbent Capacity
    1L Per Pad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome