Sealing cushion for filling with water, reusable, vinyl, LxW 1067 x 1067 mm. Supplied = assembled. Length = 1067 mm. Width = 1067 mm. Material = vinyl. Model = universal. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks, surface leaks. Application = very heavy duty, can be driven on. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Protection against escaping liquids - seals manholes, drains etc. quickly. Easy to fill using a water hose, ready for use quickly, space saving storage. Can be used again - made of hardwearing, flexible, extremely robust special vinyl. Sealing cushion that is easy and quick to fill using a water hose. Seals drains, gullies, manholes, etc. quickly. Prevents any liquids, hazardous substances etc. that have escaped from unintentionally flowing into drains. Protection against escaping liquids, chemicals and hazardous substances - can also be used for flood protection Made of special, hardwearing, flexible, extremely robust vinyl. Resistant to many chemicals, oils and water based liquids. Adapts to uneven drains, gullies, manholes and surfaces such as industrial floors, asphalt, etc. Ready for use in no time, can be rolled up when empty for space saving storage. Reusable - simply clean with soapy water. Sealing pads can also be stored when filled with antifreeze solution. Important - please note: The sealing cushion should form an overlap that covers the drain by approx. 150 mm on all sides. To ensure that the cushion lies flat and makes contact on all sides - including the corners - please do not fill to a height greater than 127 mm.