Sustainable Oil Only Pad - H0814838, Pack of 100

Order Code: ZT1157284P

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Manufactured from sustainable resources with a low carbon footprint - ideal for ISO14001 continuous improvement.

• Size: 50cm x 40cm
• Absorbency: 1.5L Per Pad
• Absorbs: Oils Only

See full description
Specifications for Sustainable Oil Only Pad - H0814838, Pack of 100
  • Product Type
    Oil Only Pad
  • Size
    50cm x 40cm
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome