0
1
2

Thirsty Pads FL-151-153UB

Order Code: ZT3614020S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Designed to capture water based liquid spills only
Applications include leaking pipework, radiators, washing machines, toilets and general liquid spills
Quick and easy to deploy, ideal for use in tight spaces where it may not be possible to fit a bucket or container
Any liquid spill collected is turned to gel avoiding drips or cross contamination
Surfaces are left clean and dry preventing further damage and preventing a slip hazard
Manufactured from a minimum of 50% reclaimed materials
Non toxic and non hazardous
Dimensions length x width 200 x 200mm
Absorbency capacity per pad 1 litre
Pack of 20

See full description
Specifications for Thirsty Pads FL-151-153UB
  • Product Type
    Thirsty Pads
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome