Tractor Disinfectant Mats

Order Code: ZT1175633P

£1,199.99 Inc VAT (20%)


Description

Dispenses disinfectant onto the tyres of tractors and other farm vehicles to aid biosecurity in dairies, farms and poultry sheds. Extremely hardwearing absorbent matting contained within a PVC coated polyester envelope. The disinfectant is transferred evenly onto the tyres without splashing which reduces wastage. The disinfectant does not contaminate the surrounding area. Easy to transport and can be used on any flat surface. Supplied with easy fix bolts. Two mats per pack. Dimensions length x width 6000 x 1000mm, containment capacity 85 litres, weight 50kgs.

See full description
Specifications for Tractor Disinfectant Mats
  • MFR Part No.
    FL-04-402
  • Type
    Tractor
  • Material
    PVC Coated Polyester
  • Product Type
    Disinfectant Mats

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome