0
1
2
3
4
5

WUBM-100 Water Activated Drip Mats 2ft X 2ft (Pack of 100)

Order Code: ZT3159421S

£154.99 Inc VAT (20%)


Description

The Quick Dam WUBM-100 Water Activated Drip Mats absorb leaks and drips with a plastic backing to keep the underside dry
The Quick Dam WUBM-100 is a pack of 100 Drip mats measuring 2ft x 2ft square. Protect your home and property against leaks and spills with Quick Dam Drip Mats. Drip Mats have a protective plastic backing that prevents seepage through the other side. They absorb liquids on contact. Perfect for placing under leaking sinks, pipes, etc. Drip Mats are compact, lightweight and easy to store.

Suitable for:
Leaks, spills & drips
Condensation build-up
Place under leaky equipment
Use on job sites to maintain a clean & dry work area
Place under wet boots, umbrellas, dogs, roof leaks, Xmas trees, pumpkin carving, indoor potted plants, potty training & bed wetting, disposable dish mat, automotive leaks & much more
Features:
Absorbent Mats catch leaks, drips & spills
Super absorbent core gels fluid to prevent further seepage
Plastic backing keeps the floor dry
Ideal for all sorts of household liquids
Available in 2ft wide x 2ft, 3ft & 70in lengths
Specification:
Part Number: WUBM-100
Size: 2ft x 2ft square
Quantity: 100

See full description
Specifications for WUBM-100 Water Activated Drip Mats 2ft X 2ft (Pack of 100)
  • Product Type
    Drip Mats
  • Pack Quantity
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome