0
1
2
3
4
5

Wugg-V Grab & Go Indoor Bucket Kit - 20 Mats 10 Drip Mats & 10x Hi-Vis 4ft Dams (40 Piece)

Order Code: ZT3159399S

£84.99 Inc VAT (20%)


Description

The Quick Dam WUGG-V Grab & Go Bucket Kit for Indoor Flood Control
The Quick Dam WUGG-V Grab & Go Bucket Kit contains 20x 6.75in x 16.5in Mats, 10x 2ft x 2ft Drip Mats and 10x 4ft Dams. Stored in a high visibility orange bucket offering a selection of Quick Dam products of different types for quick and easy deployment to absorb, contain and control indoor problem water. The pack is water activated to contain & control water by locking in fluids to mitigate loss from water damage.

Suitable for:
Overflowing appliances & equipment
Leaking equipment & water tanks
Broken sprinkler heads
A/C Condensation overflow
Spills, leaks, floods, drips
Runoff from floor cleaning applications
Leaky windows & door ways & more
Mats & Drip Mats:
Absorbs water on contact & converts liquid to a gel
Inner absorbent is completely contained to prevent seepage
Mats absorb 1.5 quarts from both sides
Drip Mats have a plastic layer to keep the floor dry and absorb 1 quart each.
More effective than standard paper towels
Water Dams:
Hi Vis Water Dams (10) 4ft absorb & swell to 2.5in high, gel & control water flow
Absorbs water on contact & swells to create a barrier
Lays flat until activated with water & grows 2.5in high in just 5 minutes
Durable Hi-Vis Orange knit stretches as they grow
Compact, lightweight, and easy to store
Specification:
Part number: WUGG-V
Type: Hi Vis
Contains: Grab & Go Bucket - 20 Mats, 10 Drip Mats & 10 4ft Dams

See full description
Specifications for Wugg-V Grab & Go Indoor Bucket Kit - 20 Mats 10 Drip Mats & 10x Hi-Vis 4ft Dams (40 Piece)
  • Type
    Hi Vis

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome