0
1
2
3
4

20L Sandless Bag 540 x 450mm, Pack of 20

Order Code: ZT1186018X

£153.99 Inc VAT (20%)


Description

FloodSax features:

FloodSax are endorsed by the National Disabled Fire Association (NDFA). They are lightweight, just 200 grams (7 ounces) before they are activated, and are UK manufactured and tested. FloodSax absorb water to become taut weighing 20kg (44lbs) in just over 3 minutes after absorbing 20 litres of water. Can be expanded in water in a bath, a sink, a bucket, a hosepipe or even the flood water. Can be used to divert water away from a building and down a drain. FloodSax expand evenly, unlike other similar products in the market. Easy to store and are vacuum-packed to save even more room. FloodSax last for 5 years in storage. Have them ready in the house all the time for burst pipes or accidental floods. Can be used by people who would not be able to lift sandbags and inflated right next to where you need them. Biodegradable and so can be dumped in landfill sites. Makes an ideal gift for people in flood-risk areas. Every home and business is potentially at risk from floods – even if it is a burst pipe. FloodSax can be used anywhere. Adopted by Anglian Water and Scottish Water and will be carried in the back of every vehicle in their fleet. Can provide a barrier to sewage flooding for up to 4 weeks. The preferred supplier to the MOD and the only flood defence product of its kind to have been given NATO stock numbers.

Available in packs of:

Pack of 5 Order Code: PRO-742-0006A
Pack of 20 Order Code: PRO-742-0007A

See full description
Specifications for 20L Sandless Bag 540 x 450mm, Pack of 20
  • Absorbent Capacity
    22L
  • Weight
    198g
  • Special Features
    Odourless
    Non-toxic
    Non-combustible
  • Overall Length
    540mm
  • Pack Quantity
    20
  • Colour
    White
  • Overall Width
    450mm
  • Application
    General Purpose
    Water
    Maintenance
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome