Absorbent Cushion Mat, Refillable, Size XL, With 5 Absorbent Cushions, LxW 914 X 610mm

Order Code: ZT2729225S

£339.99 Inc VAT (20%)


Description

Absorbent cushion mat, refillable, size XL, with 5 absorbent cushions, LxW 914 x 610 mm. Supplied = assembled. Model = universal. Absorption = 7 l. Material = PVC. Length = 914 mm. Width = 610 mm. Weight = 3.18 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = multiple, permanent. Place of use = indoor use. Product type = absorbent sheeting. Absorbent cushion mats with 5 absorbent cushions. Absorbent cushions in leak-proof, flexible PVC mat - versatile, light, portable. Replaceable absorbent cushions with patented, coated mesh covering, which also collects coarse dirt. Can be used under leaky, dripping machines, pipes, lines, water cocks etc. Contaminants can not bleed through onto the floor. Durable, robust mat made of highly resistant PVC (UV/chemical resistant) 2 eyelets for easy fastening - e.g. underneath vehicles etc. PVC mat can be refilled with absorbent cushion refill packs (accessory) and reused.

See full description
Specifications for Absorbent Cushion Mat, Refillable, Size XL, With 5 Absorbent Cushions, LxW 914 X 610mm
  • Product Type
    Absorbent Sheeting
  • Model
    Universal
  • Material
    PVC
  • Suitable For
    Drip Leaks
  • Supplied
    Assembled
  • Application
    Heavy Duty
    Indoor Use
  • Property
    Absorbent / Soaking Up
  • Frequency of Use
    Multiple, Permanent
  • Weight
    3.18kg
  • Length
    914mm
  • Absorbent Capacity
    7L
  • Width
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome