Absorbent Cushion, With CorkSorb Oil Binding Filling, 300 X 300mm, Pack Of 40

Order Code: ZT2725763S

£519.99 Inc VAT (20%)


Description

Absorbent cushion, with CorkSorb oil binding filling, 300 x 300 mm, pack of 40. Supplied = assembled. Model = oil. Absorption = 103 l/pack. Material = cork. Length = 300 mm. Width = 300 mm. Colour = grey. Weight = 10.5 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = multiple, permanent. Place of use = indoor use. Weight per item = 0.26 kg. Product type = absorbent sheeting. To place under leaking pipes, machines etc. - in an emergency for the absorption of larger quantities of liquid. Safety and cleanliness at the workplace - for indoors and outdoors. Suitable for the absorption of oil, fuel, solvents and other organic compounds (no water) Highly versatile: Absorbent cushions offer an ideal way to solve problems with dripping valves, lines, pipe joints, etc. Can be used everywhere that the main problem cannot be solved immediately or where liquids escaping during repair work need to be contained. Absorbent socks therefore contributed to increased cleanliness and safety at the workplace. Absorbent cushions can be used to absorb larger quantities of liquid in an emergency. These ''oil only'' absorbent cushions are suitable for absorbing oils and other carbon-based liquids. They can also be used outdoors, as no water is absorbed even if it is raining. Environmentally friendly: Made of the regenerative and resource conserving cork. Natural product, biologically degradable. Applications: Can be used wherever there is a potential for oil to leak in storage, during transport or in manufacturing processes, or where such leaks create a hazard to people or could contaminate the floor or ground water. Certification: DEKRA tested oil absorbent agent. The specified values for the absorption capacity of CorkSorb are based on measurements according to the RAW factory standard, using a test fluid which meets the requirements for oil binders for ELHO (extra light heating oil) Please refer to DEKRA test report no. 55255538 for data on the tested CorkSorb oil absorbent agent (types I, II, III R)

See full description
Specifications for Absorbent Cushion, With CorkSorb Oil Binding Filling, 300 X 300mm, Pack Of 40
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    40
  • Colour
    Grey
  • Material
    Cork
  • Model
    Oil
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Weight
    10.5kg
  • Absorbent Capacity
    103 L/Pack
  • Frequency of Use
    Multiple, Permanent
  • Item Weight
    0.26kg
  • Application
    Heavy Duty
    Indoor Use
  • Width
    300mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome