Chemical Cushion 350 x 300mm Bagged SK-06-304-B

Order Code: ZT3613973S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Yellow, chemical spill cushions ideal for absorbing liquids in tight restricted spaces
Suitable for absorbing aggressive fluids including acids and alkalis
Spunbond outer surface
The absorbent core is secured into the cushion at each end with a stitched seam
Dimensions 350 x 300mm
Absorbency per cushion 4.5 litres
Pack quantity 20
Packaging product code SK-06-304 is supplied in a box and product code SK-06-304-B in a heavy duty poly bag

See full description
Specifications for Chemical Cushion 350 x 300mm Bagged SK-06-304-B
  • Product Type
    Chemical Spill Cushion
  • Pack Quantity
    20
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome