Maintenance Cushion 350 x 300mm Boxed SK-06-102

Order Code: ZT3614071S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

Grey maintenance absorbent cushions ideal for absorbing liquids in tight restricted spaces
Suitable for absorbing most types of industrial spills including both oil and water based liquids including solvents, coolants and mild chemicals
Spunbond outer surface is both fast wicking and tough
The absorbent core is secured into the pillow shape at each end with a stitched seam
Dimensions 350 x 300mm
Absorbency per cushion 4 litres
Pack quantity 20
Packaging product code SK-06-102 is supplied in a box and product code SK-06-102-B in a heavy duty poly bag

See full description
Specifications for Maintenance Cushion 350 x 300mm Boxed SK-06-102
  • Colour
    Grey
  • Size
    350 x 300mm
  • Pack Quantity
    20
  • Product Type
    Maintenance Cushion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome