Oil & Fuel Cushion 350 x 300mm Bagged SK-06-204-B

Order Code: ZT3613937S

£109.99 Inc VAT (20%)


Description

White, oil and fuel absorbent cushions ideal for absorbing liquids in tight restricted spaces
Suitable for absorbing petroleum based liquids and for the recovery of oil from water
Hydrophobic properties enable the cushion to float on water even when fully saturated
Ideally suited for exterior use
Spunbond outer surface
The absorbent core is secured into the cushion at each end with a stitched seam
Dimensions 350 x 300mm
Absorbency per cushion 4 litres
Pack quantity 20
Packaging product code SK-06-204 is supplied in a box and product code SK-06-204-B in a heavy duty poly bag

See full description
Specifications for Oil & Fuel Cushion 350 x 300mm Bagged SK-06-204-B
  • Colour
    White
  • Pack Quantity
    20
  • Size
    350 x 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome