S+Pillows - Chemical 38X23CM (PK-16)

Order Code: ZT3935272S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%


Description

Ideal for absorbing spills in difficult to access places. Can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high grade polypropylene ensures excellent absorbency and strength.

Features:

Tested to BS 7959
Size: 38 x 23cm
Pack qty: 16


Benefits:


Absorption : 64L

See full description
Specifications for S+Pillows - Chemical 38X23CM (PK-16)
  • Application
    Chemical
  • Special Features
    Non-Toxic
    Non-Combustible
    Odourless
  • Overall Width
    230mm
  • Standards Met
    BS 7959-1, 2004
  • MFR Part No.
    C2053820
  • Colour
    Yellow
  • Overall Length
    380mm
  • Absorbent Capacity
    64L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome