S-Eco Pillows - Maint' 38X23CM (PK-16)

Order Code: ZT3935130S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Ideal for catching spills in hard to reach areas, these absorbent pillows handle water and oil-based lquids under machinery or where drips and leaks are a problem.

Features and Benefits
High-grade polypropylene ensures excellent absorbency and strength
Suitable for catching spills in hard to reach areas
Non-toxic and non-combustible for safety requirements
Odourless for use in a range of locations

Standards
BS 7959

See full description
Specifications for S-Eco Pillows - Maint' 38X23CM (PK-16)
  • MFR Part No.
    M2053823
  • Absorbent Capacity
    64L
  • Overall Length
    380mm
  • Overall Width
    230mm
  • Standards Met
    BS 7959-1, 2004
  • Special Features
    Non-Combustible
    Non-Toxic
    Odourless
  • Application
    Maintenance
  • Colour
    Grey