Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Absorbent Pillows
Triwall Box - 7652750G - 1470 x 870mm
Order Code:
ZT3926052S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/safety/absorbent-pillows/triwall-box-7652750g-1470-x-870mm/p/ZT3926052S
Add to quotation
View all Absorbent Pillows
Description
A range of cartons, tubes and boxes to pack your products.
Specifications
Specifications for Triwall Box - 7652750G - 1470 x 870mm
Width
870mm
MFR Part No.
7652750g
Length
1470mm
Type
Box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome