Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Absorbent Pillows
Triwall Box - 7652756N - 1170 x 570mm
Order Code:
ZT3926143S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 +
£39.47
6%
1
Add to basket
Get it in
12-15
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/safety/absorbent-pillows/triwall-box-7652756n-1170-x-570mm/p/ZT3926143S
Add to quotation
View all Absorbent Pillows
Description
A range of cartons, tubes and boxes to pack your products.
Tags:
#BulkDiscount
Specifications
Specifications for Triwall Box - 7652756N - 1170 x 570mm
Width
570mm
Length
1170mm
Type
Box
MFR Part No.
7652756N
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome