4-in-1 Oil-Only Absorbent Sheeting Roll, Width 410mm, Length 24 M

Order Code: ZT2678067S

£239.99 Inc VAT (20%)


Description

4-in-1 Oil-Only absorbent sheeting roll, width 410 mm, length 24 m. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 34.8 l/pack. Length = 24 m. Width = 410 mm. Colour = white. For media = oily media, mineral oils, low viscosity mineral oil products, such as diesel, heating fuel, hydraulic, machine and motor oil, etc., oils, petrol, diesel etc. Application = extreme. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling, drip leaks. Frequency of use = multiple. Format = rolls. Sheeting grade = medium. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. Wiping cloth, underlay, absorbent sheeting roll and absorbent sock in one product. 8 layers made of 100% polypropylene, with an upper side made of spunbond. For use on land and on water. Absorbs and binds oil and oil-based liquids, but no water Absorbent sheeting roll can be used as a wiping cloth, absorbent sock, absorbent sheet and absorbent sheeting floor mat Perforated every 250 mm in width with notches for easy folding every 135 mm in length. Easy to tear off as required, ensuring you only use as much as you really need. Even when fully saturated, it neither tears nor becomes frayed. Can be walked on. Absorbs oil, refrigerant, solvents: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for 4-in-1 Oil-Only Absorbent Sheeting Roll, Width 410mm, Length 24 M
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Material
    Polypropylene
  • Model
    Oil
  • Format
    Rolls
  • Absorption
    34.8 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Suitable For
    Surface Leaks, Spilling, Drip Leaks
  • Length
    24m
  • Sheeting Grade
    Medium
  • Application
    Indoor and Outdoor Use
    Extreme
  • Width
    410mm
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome