4-in-1 Universal Absorbent Sheeting Roll - Universal Version - Length 46 M

Order Code: ZT2678861S

£429.99 Inc VAT (20%)


Description

4-in-1 universal absorbent sheeting roll, universal version, width 410 mm, length 46 m, perforated every 255 mm in width. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 66 l/pack. Length = 46 m. Width = 410 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc. Application = extreme. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling, drip leaks. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. Wiping cloth, underlay, absorbent sheeting roll and absorbent sock in one product. 8 layers made of 100% polypropylene, with an upper side made of spunbond. In a practical dispenser box, perforated every 255 mm/width. Absorbent sheeting roll can be used as a wiping cloth, absorbent sock, absorbent sheet and absorbent sheeting floor mat Perforated every 250 mm in length and a notch for easy folding every 135 mm in width. Easy to tear off as required, ensuring you only use as much as you really need. Even fully saturated, the absorbent sheeting neither tears nor becomes frayed. Can be walked on. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for 4-in-1 Universal Absorbent Sheeting Roll - Universal Version - Length 46 M
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene
  • Format
    Rolls
  • Model
    Universal
  • Absorption
    66 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Width
    410mm
  • Sheeting Grade
    Heavy
  • Suitable For
    Surface Leaks, Spilling, Drip Leaks
  • Length
    46m
  • Application
    Extreme
    Indoor Use
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome