40cm x 15m Eco Multi Maintenance Roll

Order Code: ZT1186003X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in colour, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres.

Features and Benefits
• 36L absorbent capacity for effective clean up of spills
• Suited for maintenance spills and grey in colour to denote this
• Supplied in a cardboard dispenser box for ease of deployment
• Once the product has been used it must be disposed of according to local and national regulations

Standards
• BS 7959-1:2004

See full description
Specifications for 40cm x 15m Eco Multi Maintenance Roll
  • Overall Length
    15m
  • Overall Width
    40cm
  • Colour
    Grey
  • Application
    Oil
  • Absorbent Capacity
    36L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome