0
1

Absorbent Maintenance Roll EMR50

Order Code: ZT1185982X

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.395%


Description

Performance and endurance combined in a lightweight design. A straight forward and highly cost effective solution to spill control.
Designed to be simple and without unneccessary frills
Especially suited to low-volume, high-frequency use
Ideal replacement for granules
Lint-free
Works with Spill Depot to ensure site compliance and fast access.
Absorbs 50ltr per roll
50cm x 40m
Hazard level: Low to moderate
Typical spill volume: Low
Frequency of use: High

Maintenance - Absorbs All Fluids - Grey/Black
For use with water based fluid spills and non-aggressive chemicals and oils. Not suitable for use on water.
Oil-Only - Repels Water - White
Hydrophobic absorbent can be used on water. Will float even when oil laden.
Chemical (Universal) - Yellow
For use with water based fluids and aggressive chemicals, oils and solvents. Not suitable for use on water.

See full description
Specifications for Absorbent Maintenance Roll EMR50
  • Overall Length
    40m
  • Absorbent Capacity
    50L
  • Overall Width
    50cm
  • Application
    Maintenance
  • Colour
    Grey/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome