Absorbent Roll, Maintenance, 30cm x 43m

Order Code: ZT1255026X

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Perforated absorbent rolls that are excellent for maintenance.

Features and Benefits
• 65L absorbent capacity provides effective coverage and absorbency of your spill
• Suited for maintenance spills and grey colour coded to reflect this
• Perforated for ease of deployment in the event of a spill
• Excellent resistance to wear and market leading tensile strength
• First rate performance and excellent value
• To be disposed of in line with local and national regulations after use

See full description
Specifications for Absorbent Roll, Maintenance, 30cm x 43m
  • Overall Length
    43000m
  • Application
    Maintenance
  • Overall Width
    30cm
  • Colour
    Grey
  • MFR Part No.
    M0503043
  • Absorbent Capacity
    65L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome