Absorbent Roll, Oil Only, 30cm x 43m

Order Code: ZT1255023X

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Bonded and perforated absorbent rolls that are excellent for soaking up oils.

Features and Benefits
• Impressive absorbency capacity of 65L for effective clean up
• Suited for oil only spills and colour coded white to reflect this
• Perforated for ease and speed of deployment
• Excellent resistance to wear and market leading tensile strength
• First rate performance and excellent value
• Once used, this product must be disposed of in line with local and national regulations

Standards
• BS 7959-1:2004

See full description
Specifications for Absorbent Roll, Oil Only, 30cm x 43m
  • Colour
    White
  • Overall Length
    43m
  • Overall Width
    30cm
  • MFR Part No.
    H0503043
  • Application
    Oil
  • Absorbent Capacity
    65L
  • Standards Met
    BS 7959-1, 2004
    ISO 9001
    ISO 14001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome