0
1

Absorbent Rolls S+ Oil Only 50 x 40cm

Order Code: ZT1185946X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Oil-Only Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Maintenance Absorbents can be found on pages ??? -???.
Chemical Absorbents can be found on pages ??? -???.

Absorbent Rolls
• Tested to BS 7959

SOL7421675Z
Size: 38cm x 40m
Pack qty: 1
Absorption: 60ltr
SOL7421910B
Size: 50cm x 40m
Pack qty: 1
Absorption: 80ltr

SOL7421955F
Size: 80cm x 40m
Pack qty: 1
Absorption: 126ltr

See full description
Specifications for Absorbent Rolls S+ Oil Only 50 x 40cm
  • Colour
    White
  • Standards Met
    BS 7959
  • Absorbent Capacity
    80L
  • MFR Part No.
    742-195
  • Application
    Oil
  • Overall Width
    50cm
  • Pack Quantity
    Single Pack
  • Overall Length
    40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome