Absorbent Rolls S-Extra Oil Only Double Sided 50cm x 40m

Order Code: ZT1186008X

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

Oil-Only Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.


Extra Rolls

• Tested to BS 7959.
SOL-742-0805F
Size: 50cm x 40m
Absorbs per roll: 120ltr

SOL-742-0855K
Size: 80cm x 40m
Absorbs per roll:189ltr

See full description
Specifications for Absorbent Rolls S-Extra Oil Only Double Sided 50cm x 40m
  • Colour
    White
  • Application
    Oil
  • MFR Part No.
    H0905040
  • Overall Width
    50cm
  • Absorbent Capacity
    120L
  • Standards Met
    BS 7959
  • Overall Length
    40m
  • Pack Quantity
    Single Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome