Barrier Roll, Permanent, For Bolting In Place Or Fastening With Adhesive, Connector

Order Code: ZT2725861S

£89.99 Inc VAT (20%)


Description

Barrier roll, permanent, for bolting in place or fastening with adhesive, connector. Supplied = assembled. Length = 100 mm. Width = 120 mm. Height = 60 mm. Material = polyurethane. Model = connection. Situation = leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks, surface leaks. Application = very heavy duty, can be driven on. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Lasting protection against the escape of hazardous substances - indoors and outdoors. Very robust, can be driven over with typical workshop vehicles. Resistant against many chemicals, oils and water based liquids. Made of flexible, highly resistant polyurethane. Sealing of overflows - containment - prevention. Easily attached with anchor bolts or adhered with silicone (not included) Optimal safeguarding against areas at particular risk of leakages. Height 60 mm.

See full description
Specifications for Barrier Roll, Permanent, For Bolting In Place Or Fastening With Adhesive, Connector
  • Product Type
    Flexible Seals
  • Material
    Polyurethane
  • Model
    Connection
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Application
    Very Heavy Duty, Can Be Driven On
    Indoor and Outdoor Use
  • Height
    60mm
  • Length
    100mm
  • Width
    120mm
  • Situation
    Leak Prevention