Barrier Roll - Permanent

Order Code: ZT2725849S

£239.99 Inc VAT (20%)


Description

Barrier roll, permanent, for bolting in place or fastening with adhesive, corner piece 370 x 370 mm. Supplied = assembled. Length = 370 mm. Width = 100 mm. Height = 60 mm. Material = polyurethane. Model = corner. Situation = leak prevention. Property = diverting/containing/collecting. Type of leakage = spilling, drip leaks, surface leaks. Application = very heavy duty, can be driven on. Frequency of use = multiple. Place of use = indoor and outdoor use. Product type = flexible seals. Lasting protection against the escape of hazardous substances - indoors and outdoors. Very robust, can be driven over with typical workshop vehicles. Resistant against many chemicals, oils and water based liquids. Made of flexible, highly resistant polyurethane. Sealing of overflows - containment - prevention. Easily attached with anchor bolts or adhered with silicone (not included) Optimal safeguarding against areas at particular risk of leakages. Height 60 mm.

See full description
Specifications for Barrier Roll - Permanent
  • Product Type
    Flexible Seals
  • Model
    Corner
  • Material
    Polyurethane
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Suitable For
    Spilling, Drip Leaks, Surface Leaks
  • Application
    Very Heavy Duty, Can Be Driven On
    Indoor and Outdoor Use
  • Width
    100mm
  • Height
    60mm
  • Length
    370mm
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome