Chemical Absorbent Roll 30cm x 43m

Order Code: ZT1175987P

£59.99 Inc VAT (20%)


Description

Yellow, medium weight chemical absorbent roll suitable for absorbing aggressive fluids including acids and alkalis. Dimpled design for rapid absorption and additional strength even when fully contaminated. Perforated down the entire length and width to minimise waste. A layer of spun-bond material attached to the top surface of the roll reduces linting and improves overall strength. Dimensions 30cm wide x 43m long, absorbency capacity per roll 44 litres.

See full description
Specifications for Chemical Absorbent Roll 30cm x 43m
  • MFR Part No.
    SC-08-305-B
  • Size
    30Cm x 43M
  • Pack Quantity
    1
  • Product Type
    Chemical Absorbent Roll
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome