Chemical Absorbent Roll 30cm x 43m

Order Code: ZT1176070P

£73.99 Inc VAT (20%)


Description

Yellow chemical spill absorbent roll suitable for absorbing aggressive fluids including acids and alkalis. Dimpled design for rapid absorption and additional strength. Perforated down the entire length and width to minimise waste. Dimensions 30cm wide x 43m long, absorbency capacity of roll 29 litres.

Specifications for Chemical Absorbent Roll 30cm x 43m
  • MFR Part No.
    SK-08-301-B
  • Pack Quantity
    1
  • Size
    30Cm x 43M
  • Product Type
    Absorbent Roll
  • Colour
    Yellow
  • Width
    30cm
  • Length
    43m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome