Chemical Medium Weight Roll 38cm x 46m Boxed SK-08-304

Order Code: ZT3614057S

£89.99 Inc VAT (20%)


Description

Yellow chemical spill absorbent roll
Suitable for absorbing aggressive fluids including acids and alkalis
Dimpled design for rapid absorption and strength even when fully contaminated
Perforated down the length and width to reduce waste
Dimensions 38cm wide x 46m long
Absorbency per roll 60 litres
Pack quantity 1
Packaging product code SK-08-304 is supplied in a box and product code SK-08-304-B in a heavy duty poly bag

See full description
Specifications for Chemical Medium Weight Roll 38cm x 46m Boxed SK-08-304
  • Size
    38cm x 46m
  • Colour
    Yellow
  • Width
    38cm
  • Length
    46m
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome