Chemical Non-linting Absorbent Roll 38cm x 46m

Order Code: ZT1175986P

£94.99 Inc VAT (20%)


Description

Yellow, highly efficient, excellent performance non-linting chemical absorbent roll. Suitable for absorbing aggressive fluids including acids and alkalis. Dimpled design for rapid absorption and additional strength even when fully contaminated. Perforated down the entire length and width to minimise waste. A layer of spun-bond coverstock material attached to both the top and bottom surface of the roll reduces linting and results in an absorbent ideal for use in lint free environments. Dimensions 38cm wide x 46m long. absorbency capacity per roll 130 litres.

See full description
Specifications for Chemical Non-linting Absorbent Roll 38cm x 46m
  • MFR Part No.
    SC-08-302-B
  • Pack Quantity
    1
  • Size
    38Cm x 46M
  • Colour
    Yellow
  • Width
    38cm
  • Length
    46m
  • Product Type
    Chemical Absorbent Roll

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome