CHEMICAL PAD 40CM X 50CM PACK OF 100

Order Code: ZT1178324P

£139.99 Inc VAT (20%)


Description

Central perforation for easy tearing and maximum economy, Safely absorb acids, alkalis and strong chemicals for easy clean up of hazardous spills and leaks, Tough, hard-wearing, fine-fibre finish for use in industrial applications, Ideal for bench-top use, Absorbency: 100 litres, Size: 40cm x 50cm

Specifications for CHEMICAL PAD 40CM X 50CM PACK OF 100
  • MFR Part No.
    CB100
  • Overall Length
    500mm
  • Overall Width
    400mm
  • Overall Height
    500mm
  • Weight
    7.08kg
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome