Chemical Roll 50cm x 43m SK-08-302-B

Order Code: ZT3613988S

£92.99 Inc VAT (20%)


Description

Yellow chemical spill absorbent roll suitable for absorbing aggressive fluids including acids and alkalis
Dimpled design for rapid absorption and strength
Perforated down the entire length and width to reduce waste
Dimensions 50cm wide x 43m long
Absorbency per roll 70 litres
Pack quantity 1
Packaging heavy duty poly bag

See full description
Specifications for Chemical Roll 50cm x 43m SK-08-302-B
  • Size
    50cm x 43m
  • Colour
    Yellow
  • Product Type
    Chemical Roll
  • Width
    50cm
  • Length
    43m
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome