DuraSoak Absorbent Sheeting For Oil - Roll Of Sheets - White/Natural

Order Code: ZT2691097S

£449.99 Inc VAT (20%)


Description

DuraSoak absorbent sheeting for oil, roll of sheets, pack of 2 rolls, cotton, 360 mm x 45 m, white/natural. Supplied = assembled. Material = 50% natural cotton. Model = oil. Absorption = 112 l/pack. Length = 45000 mm. Width = 360 mm. Number per roll = 95 pcs. Colour = white. For media = gear oil, hydraulic oil, grease, diesel, petrol and oil, lubricant, cooling medium, water repellent, new and used oil, heating oil and diesel. Sheet dimensions = 360x480 mm. Application = heavy duty. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent/soaking up. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = single. Format = rolls. Sheeting grade = medium. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Effective and economic elimination of leaks. Sustainable - made of 50% natural cotton, saves resources and produces less waste. Sturdy due to spunbond on the top and bottom - therefore hardwearing, durable, tear resistant. Can absorb many times its own weight. Laid out with just a few movements - leak absorbed - saves disposal costs and time. Sustainability with a great performance Reinforced by white cover layers (melt-blown spunbond on the top and bottom of the fleece) , making it suitable for robust use For heavy duty requirements. High absorption capacity. Made of natural cotton, a byproduct of cotton spinning - produces less waste and saves resources For the absorption of oil, refrigerant, lubricant, gear oil, hydraulic oil, petrol, diesel, grease, paints and many other non-aggressive, hydrocarbon-based liquids. Absorbent sheeting for oil is water repellent Can be used in all areas in which conventional PP absorbent sheeting is used. Please request a free sample of absorbent sheeting for testing. Please specify oil model.

See full description
Specifications for DuraSoak Absorbent Sheeting For Oil - Roll Of Sheets - White/Natural
  • Application
    Heavy Duty
  • Colour
    White
  • Pack Quantity
    2
  • Product Type
    Absorbent Sheeting
  • Model
    Oil
  • Material
    50% Natural Cotton
  • Format
    Rolls
  • Supplied
    Assembled
  • Absorption
    112 L/Pack
  • Frequency of use
    Single
  • Length
    45000mm
  • Sheeting Grade
    Medium
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Sheet Size
    360x480mm
  • Width
    360mm
  • Property
    Absorbent / Soaking Up
  • Number Per Roll
    95

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome