DuraSoak Universal Absorbent Sheeting - Roll Of Sheets - Pack Of 1 Roll, 720mm X 38 M, Grey

Order Code: ZT2690992S

£469.99 Inc VAT (20%)


Description

DuraSoak universal absorbent sheeting, roll of sheets, pack of 1 roll, recycled cellulose, 720 mm x 38 m, grey. Supplied = assembled. Material = 60% recycled cellulose. Model = universal. Absorption = 172 l/pack. Length = 38000 mm. Width = 720 mm. Number per roll = 158 pcs. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., diesel, grease, hydraulic oil, gear oil, water-based liquids. Sheet dimensions = 360x480 mm. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks, spilling, surface leaks. Frequency of use = permanent, multiple. Format = rolls. Sheeting grade = medium. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Effective and economic elimination of leaks. Sustainable - made of 60% recycled cellulose fibres, saves resources and produces less waste. Sturdy due to spunbond on the top and bottom - therefore hardwearing, durable, tear resistant. Can absorb many times its own weight. Laid out with just a few movements - leak absorbed - saves disposal costs and time. Sustainability with a great performance Reinforced by grey cover layers (melt-blown spunbond on the top and bottom of the fleece) , making it suitable for robust use For heavy duty requirements. High absorption capacity. Made of recycled cellulose fibres - produces less waste and saves resources. For the absorption of oils, refrigerants, lubricants, solvents, water-based liquids, gear oil, hydraulic oil, diesel, grease, paints, water, weak chemicals and many other non-aggressive liquids. Fire retardant for more safety (class A when dry, certified in accordance with ASTM Standard E84) Can be used in all areas in which conventional PP absorbent sheeting is used. Please request a free sample of absorbent sheeting for testing. Please specify universal model.

See full description
Specifications for DuraSoak Universal Absorbent Sheeting - Roll Of Sheets - Pack Of 1 Roll, 720mm X 38 M, Grey
  • Material
    60% Recycled Cellulose
  • Colour
    Grey
  • Product Type
    Absorbent Sheeting
  • Supplied
    Assembled
  • Absorption
    172 L/Pack
  • Suitable For
    Drip Leaks, Spilling, Surface Leaks
  • Applications
    Heavy Duty
    Indoor and Outdoor Use
  • Pieces Per Roll
    158
  • Sheet Size
    360 x 480mm
  • Format
    Rolls
  • Sheeting Grade
    Medium
  • Frequency of use
    Permanent, Multiple
  • Width
    720mm
  • Length
    38000mm
  • Application
    Heavy Duty
    Indoor and Outdoor Use
  • Property
    Absorbent / Soaking Up
  • Model
    Universal
  • Number Per Roll
    158

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome