ELEPHANT Universal Absorbent Sheeting Roll, Length 30.5 M, With Polyester Coating, Width 790mm

Order Code: ZT2678828S

£519.99 Inc VAT (20%)


Description

ELEPHANT universal absorbent sheeting roll, length 30.5 m, with polyester coating, width 790 mm. Supplied = assembled. Material = polypropylene, polyester. Model = universal. Absorption = 87 l/pack. Length = 30.5 m. Width = 790 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc. Application = can be walked on. Situation = leak prevention. Property = absorbent. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = permanent. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. 8 layers of polypropylene - sewed with heavy duty zigzag seams and with impervious polyester coating - prevents any seepage onto the floor. Non-flammable and flame retardant. Ideal for absorbing liquids, leakages, splashes, spray mist, etc. on footpaths and road ways. Suitable for walking on - for foot traffic and light to medium vehicular traffic. For use as a preventive measure - also as a work mat, etc. Effective absorption and containment of leaked liquids. Ideal as a work mat in front of machines, as a floor mat , etc. for covering large areas. The absorbent sheeting mats have a high wear resistance , and thereby need to be replaced less often. Specially developed for heavy pedestrian traffic or light to medium vehicular traffic Fine fibre structure ensures practically no liquid or fibre residue remains. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. The polyethylene coating ensures that the liquid cannot leak through the matting - floors will not be contaminated. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for ELEPHANT Universal Absorbent Sheeting Roll, Length 30.5 M, With Polyester Coating, Width 790mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Model
    Universal
  • Material
    Polypropylene, Polyester
  • Format
    Rolls
  • Absorption
    87 L/Pack
  • Frequency of use
    Permanent
  • Supplied
    Assembled
  • Length
    30.5m
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Width
    790mm
  • Application
    Can Be Walked On
    Indoor Use
  • Property
    Absorbent
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome