ELEPHANT Universal Absorbent Sheeting Roll, Length 46 M, Width 840mm

Order Code: ZT2678627S

£599.99 Inc VAT (20%)


Description

ELEPHANT universal absorbent sheeting roll, length 46 m, width 840 mm. Supplied = assembled. Material = polypropylene, polyester. Model = universal. Absorption = 56.7 l/pack. Length = 46 m. Width = 840 mm. Colour = grey. Application = can be walked on. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, spilling. Frequency of use = permanent. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. 8 layers of polypropylene - sewed with heavy duty zigzag seams Ideal for absorbing liquids, leakages, splashes, spray mist, etc. on footpaths and road ways. Suitable for walking on - for foot traffic and light to medium vehicular traffic. For use as a preventive measure - also as a work mat, etc. Effective absorption and containment of leaked liquids. Ideal as a work mat in front of machines, as a floor mat , etc. for covering large areas. The absorbent sheeting mats have a high wear resistance , and thereby need to be replaced less often. Specially developed for heavy pedestrian traffic or light to medium vehicular traffic Fine fibre structure ensures practically no liquid or fibre residue remains. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for ELEPHANT Universal Absorbent Sheeting Roll, Length 46 M, Width 840mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Format
    Rolls
  • Model
    Universal
  • Material
    Polypropylene, Polyester
  • Frequency of use
    Permanent
  • Absorption
    56.7 L/Pack
  • Supplied
    Assembled
  • Sheeting Grade
    Heavy
  • Width
    840mm
  • Length
    46m
  • Suitable For
    Drip Leaks, Spilling
  • Application
    Indoor Use
    Can Be Walked On
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome